MECALINE 884576 DUSTCAP FOR COUPLER-DC- NBR GASKET 1.1/4IN ST/ST


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE DC

References
mecaline:884576
rubix:216A3388
ean:3660338379642
brand logo
brand logo
Technical specifications
Connecting diameter1 1/4 ''
Materialstainless steel 
Typetype dc

Product details : MECALINE 884576 DUSTCAP FOR COUPLER-DC- NBR GASKET 1.1/4IN ST/ST


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 1/4 ''
Materialstainless steel 
Typetype dc
Show UNSPSC/ECL@SS
£ 30.84 excl. VAT
/ Each
£ 37.01 incl. VAT
  • Usually arrives within 14 working days