Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5004040400 BSEU40-40 CAM CLUTCH
TSUBAKI 5004040400 BSEU40-40 CAM CLUTCH
Cam Clutch BSEU
References
tsubaki:
BSEU40-40
rubix:
168A8840
ean:
8718472212549
Technical specifications
Inner diameter
60
mm
Outer diameter
118
mm
Width
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TSUBAKI 5004040400 BSEU40-40 CAM CLUTCH
Tsubaki BSEU Series clutch is European style model and exclusively used in backstop applications for conveyors and bucket elevators.
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
118
mm
Width
15
mm
Series
BSEU
Weight
3225
kg
Reference speed
450
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
431.89
excl. VAT
/
Each
£
518.27
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
TSUBAKI BB20 SPRAG CLUTCH
TSUBAKI 5004040300 BSEU40-30 CAM CLUTCH
TSUBAKI 5012002001 MZEU 20K CAM CLUTCH
TSUBAKI 5014001710 BB17-1K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5094001205 MZEU 12 E5 FLANGE SET
TSUBAKI 5090001503 MZEU 15 E3 TORQUE ARM SET
TSUBAKI 5090009003 MZEU 90 E3 TORQUE ARM SET (INCLUDING FLANGE KIT)
INA HFL1426-L564 DRAWN CUP ROLLER CLUTCH
TSUBAKI 5090003501 MZEU 35 E1 FLANGE SET
TSUBAKI 5094006005 MZEU 60 E5 FLANGE SET
TSUBAKI 5094007007 MZEU 70 E7 FLANGE SET
TSUBAKI 5090007003 MZEU 70 E3 TORQUE ARM SET
TSUBAKI 5090002501 MZEU 25 E1 FLANGE SET
TSUBAKI 5090006002 MZEU 60 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5090013004 MZEU 130 E4 COVER SET