BB-17 CAM CLUTCH
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 163 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | BB |
Weight | 0.163 kg |
Total bearing width | 14 mm |
Auth. torque | 0.014 N.m |
Basic static load, radial - C0r | 4900 N |
Basic dynamic load, radial - Cr | 8500 N |
Usually arrives within 14 working days