TSUBAKI 5014001710 BB17-1K-K CAM CLUTCH WITH KEYWAY
Cam Clutch BB
See technical informationSee documentsReferences
Tsubaki:BB17-1K-K
Rubix:267A0339
Manufacturer :5014001710
EAN:0096223526816

Documents
Product details : TSUBAKI 5014001710 BB17-1K-K CAM CLUTCH WITH KEYWAY
Tsubaki BB Series clutches have 62** ball bearing characteristics and dimensions. This provides easy handling and installation. Ideal for general applicationsin the light duty industry.
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Series | bb |
| Weight | 0.103 kg |
| Reference speed | 3500 rpm |
| Total bearing width | 12 mm |
| Auth. torque | 43 N.m |
| Standard | DIN 6885. 3 |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 7000 N |
Show UNSPSC/ECL@SS
£ 44.81 excl. VAT
/ Each
£ 53.77 incl. VAT
- Usually arrives within 14 working days