MZEU 90 E4 COVER SET
Inner diameter | 30 mm |
---|---|
Outer diameter | 64 mm |
Width | 57 mm |
Logistic Weight | 1162 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 64 mm |
Width | 57 mm |
Series | MZEU |
Weight | 1162 kg |
Reference speed | 700 rpm |
Auth. torque | 245 N.m |
Usually arrives within 14 working days