Cam Follower (Stud-type Track Roller)
Inner diameter | 24 mm |
---|---|
Width | 80 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 80x72x72 mm |
---|---|
Logistic Weight | 1117 g |
Inner diameter | 24 mm |
Width | 80 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKRE |
Material | Bearing steel |
Stat. Load rating | 58.5 N |
Dyn. Load rating | 45.7 N |
Outer diameter | 72 mm |
Usually arrives within 14 working days