References
INA:KRE22-PP-A-NMT
Rubix:238A4216
Manufacturer :0057462050078
EAN:4012802370607

Product details : INA KRE22-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x13x13 mm |
|---|---|
| Logistic Weight | 47 g |
| Inner diameter | 13 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | kre..-pp-a |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 4500 N |
Show UNSPSC/ECL@SS
£ 52.27 excl. VAT
/ Each
£ 62.72 incl. VAT
- Delivery usually within ( 7 ) days
