Yoke type track roller
Inner diameter | 28 mm |
---|---|
Width | 80 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 80x28x28 mm |
---|---|
Logistic Weight | 1050 g |
Inner diameter | 28 mm |
Width | 80 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKRE..-A |
Reference speed | 2600 rpm |
Basic static load, radial - C0r | 65000 N |
Basic dynamic load, radial - Cr | 45500 N |
Outer diameter | 72 mm |
Usually arrives within 14 working days