INA KRV62-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:KRV62-X-PP-A-NMT
Rubix:238A4133
Manufacturer :0055976250078
EAN:4047643179041

Product details : INA KRV62-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x24x24 mm |
|---|---|
| Logistic Weight | 790 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | krv..-pp-a |
| Material | steel |
| Reference speed | 1100 rpm |
| Basic static load, radial - C0r | 76000 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ Each
£ 123.05 incl. VAT
- Usually arrives within 14 working days
