INA KRVE32-PP-A YOKE TYPE TRACK ROLLER KRVE..-PP-A FULL COMPLEMENT NEE
Yoke type track roller
See technical informationReferences
INA:KRVE32-PP-A
Rubix:238A1262
Manufacturer :0055917400000
EAN:4012802427745

Product details : INA KRVE32-PP-A YOKE TYPE TRACK ROLLER KRVE..-PP-A FULL COMPLEMENT NEE
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x15x15 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 15 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 32 mm |
| Series | krve..-pp-a |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 16300 N |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 49.91 excl. VAT
/ Each
£ 59.89 incl. VAT
- In stock: Next day delivery
