NTN - Needle Roller Bearing - KR90XLLH/3AS
Inner diameter | 38 mm |
---|---|
Width | 37 mm |
Sealing | two rubber seals |
Logistics dimensions (L x W x H) | 90x90x37 mm |
---|---|
Logistic Weight | 2282 g |
Inner diameter | 38 mm |
Width | 37 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | kr |
Material | steel |
Stat. Load rating | 88500 N |
Dyn. Load rating | 45 N |
Standard | iso 15 |
Basic static load, radial - C0r | 88500 N |
Basic dynamic load, radial - Cr | 45000 N |
Outer diameter | 90 mm |
Usually arrives within 14 working days