NTN KR52H NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR52H
See technical informationSee documentsReferences
NTN:KR52H
Rubix:205A4674
EAN:4547359008265

Documents
Product details : NTN KR52H NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, hexagonal socket, oil hole, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x66 mm |
|---|---|
| Logistic Weight | 542 g |
| Inner diameter | 25 mm |
| Width | 25.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 2.7 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 20700 N |
Show UNSPSC/ECL@SS
£ 42.92 excl. VAT
/ Each
£ 51.50 incl. VAT
- Usually arrives within 14 working days
