Cam Follower (Stud-type Track Roller)
Inner diameter | 16 mm |
---|---|
Width | 52 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 52x35x35 mm |
---|---|
Logistic Weight | 205,6 g |
Inner diameter | 16 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRE |
Material | Bearing steel |
Outer diameter | 35 mm |
Usually arrives within 14 working days