References
SKF:KR 80 PP
Rubix:266A6772
EAN:7316570495812

Product details : SKF KR 80 PP STUD-TYPE TRACK ROLLERS
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 35 mm |
| Sealing | two rubber seals |
| Outer diameter | 80 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 189.11 excl. VAT
/ Each
£ 226.93 incl. VAT
- Usually arrives within 14 working days
