References
INA:PWKRE47-2RS-XL
Rubix:238A1357
Manufacturer :0638173220000
EAN:4047643121392

Product details : INA PWKRE47-2RS-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKRE..-2RS, with axial guidance, full complement cylindrical roller set, with eccentric collar, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x24x24 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 24 mm |
| Width | 66 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | pwkre..-2rs-xl |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 24400 N |
Show UNSPSC/ECL@SS
£ 106.63 excl. VAT
/ Each
£ 127.96 incl. VAT
- Delivery usually within ( 7 ) days
