References
SKF:KRE 52 PPA
Rubix:229A3696
Manufacturer :139481
EAN:7316571596136

Product details : SKF KRE 52 PPA TRACK ROLLER BEARING
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x52x52 mm |
|---|---|
| Logistic Weight | 525,6 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | kre |
| Material | bearing steel |
| Dyn. Load rating | 15.7 N |
Show UNSPSC/ECL@SS
£ 151.53 excl. VAT
/ Each
£ 181.84 incl. VAT
- Delivery usually within ( 3 ) days
