SKF PWKR 35.2RS STUD-TYPE TRACK ROLLER
Cam Follower (Stud-type Track Roller)
See technical informationReferences
SKF:PWKR 35.2RS
Rubix:420A6244
Manufacturer :99446
EAN:7316571194677

Product details : SKF PWKR 35.2RS STUD-TYPE TRACK ROLLER
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x35x35 mm |
|---|---|
| Logistic Weight | 192,6 g |
| Inner diameter | 16 mm |
| Width | 52 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | pwkr |
| Material | bearing steel |
| Dyn. Load rating | 11.9 N |
Show UNSPSC/ECL@SS
£ 91.64 excl. VAT
/ Each
£ 109.97 incl. VAT
- Usually arrives within 14 working days
