Yoke type track roller
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 66x20x20 mm |
---|---|
Logistic Weight | 433 g |
Inner diameter | 20 mm |
Width | 66 mm |
Sealing | open |
Bearing Clearance | cn |
Series | kr..-pp-a |
Reference speed | 2400 rpm |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 16700 N |
Outer diameter | 52 mm |
In stock: Next day delivery