References
INA:KRV40-PP-A-NMT
Rubix:101A5272
Manufacturer :0055916600078
EAN:4054362448532

Product details : INA TRACK ROLLER BEARING KRV40PP
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x18x18 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 18 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | krv..-pp-a |
| Reference speed | 1400 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 147.21 excl. VAT
/ Each
£ 176.65 incl. VAT
- In stock: Next day delivery
