Cam Follower (Stud-type Track Roller)
Inner diameter | 12 mm |
---|---|
Width | 40 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 40x30x30 mm |
---|---|
Logistic Weight | 99,5 g |
Inner diameter | 12 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRV |
Material | Bearing steel |
Stat. Load rating | 14.6 N |
Dyn. Load rating | 8.97 N |
Outer diameter | 30 mm |
Usually arrives within 14 working days