Track roller Stud-type Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers
Inner diameter | 16 mm |
---|---|
Width | 52 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 52x35x35 mm |
---|---|
Logistic Weight | 214,6 g |
Inner diameter | 16 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRVE |
Material | Bearing steel |
Stat. Load rating | 23.2 N |
Dyn. Load rating | 12.3 N |
Outer diameter | 35 mm |
Usually arrives within 14 working days