References
INA:KRE35-B
Rubix:238A3987
Manufacturer :0057421960000
EAN:4054362446446

Product details : INA KRE35-B SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE.., with axial guidance via thrust collar or washer, axial plain washers on both sides, with eccentric collar
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x20x20 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | kre..-b |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 14500 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 67.37 excl. VAT
/ Each
£ 80.84 incl. VAT
- Usually arrives within 14 working days
