NTN NUKR52H/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUKR52H/3AS
See technical informationSee documentsReferences
NTN:NUKR52H/3AS
Rubix:205A6870
EAN:4547359133851

Documents
Product details : NTN NUKR52H/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement cylindrical roller, hexagonal socket, oil hole, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x66 mm |
|---|---|
| Logistic Weight | 534 g |
| Inner diameter | 30 mm |
| Width | 25.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 42.5 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 57500 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Delivery usually within ( 3 ) days
