References
SKF:KRV 40 PPXA
Rubix:101A2245
Manufacturer :139392
EAN:7316571594903



Product details : SKF TRACK ROLLER BEARING KRV 40 PPXA
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x40x40 mm |
|---|---|
| Logistic Weight | 249 g |
| Inner diameter | 18 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | krv |
| Material | bearing steel |
| Dyn. Load rating | 14.2 N |
Show UNSPSC/ECL@SS
£ 106.29 excl. VAT
/ Each
£ 127.55 incl. VAT
- Usually arrives within 14 working days
