References
INA:KRE40-PP-A-NMT
Rubix:238A2360
Manufacturer :0055916190078
EAN:4054362446491

Product details : INA KRE40-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x22x22 mm |
|---|---|
| Logistic Weight | 264 g |
| Inner diameter | 22 mm |
| Outer diameter | 40 mm |
| Width | 58 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | kre..-pp-a |
| Material | steel |
| Reference speed | 2900 rpm |
| Basic dynamic load, radial - Cr | 10900 N |
| Basic static load, radial - C0r | 16000 N |
Show UNSPSC/ECL@SS
£ 73.27 excl. VAT
/ Each
£ 87.92 incl. VAT
- Delivery usually within ( 7 ) days
