References
INA:KRE19-PP-A
Rubix:235A4581
Manufacturer :0057421290000
EAN:4012802428230

Product details : INA KRE19-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x11x11 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 11 mm |
| Outer diameter | 19 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | kre..-pp-a |
| Reference speed | 11000 rpm |
| Basic dynamic load, radial - Cr | 3550 N |
| Basic static load, radial - C0r | 4100 N |
Show UNSPSC/ECL@SS
£ 39.37 excl. VAT
/ Each
£ 47.24 incl. VAT
- Delivery usually within ( 7 ) days
