Cam Follower (Stud-type Track Roller)
Inner diameter | 18 mm |
---|---|
Width | 58 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 58x40x40 mm |
---|---|
Logistic Weight | 297 g |
Inner diameter | 18 mm |
Width | 58 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nukr |
Material | bearing steel |
Stat. Load rating | 22 N |
Dyn. Load rating | 19 N |
Outer diameter | 40 mm |
Usually arrives within 14 working days