NTN KRV16FXLLD0H/L588 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV16FXLLD0H/L588
See technical informationReferences
NTN:KRV16FXLLD0H/L588
Rubix:205A4714
EAN:4547359821710

Product details : NTN KRV16FXLLD0H/L588 NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x28 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 6 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ Each
£ 23.46 incl. VAT
- Delivery usually within ( 3 ) days
