INA PWKRE35-2RS-RR-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:PWKRE35-2RS-RR-XL
Rubix:238A3620
Manufacturer :0626411070000
EAN:4054366799302

Product details : INA PWKRE35-2RS-RR-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKRE..-2RS, with axial guidance, full complement cylindrical roller set, with eccentric collar, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 182 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | pwkre..-2rs-xl |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 12500 N |
Show UNSPSC/ECL@SS
£ 135.07 excl. VAT
/ Each
£ 162.08 incl. VAT
- Usually arrives within 14 working days
