References
INA:KRV30-B
Rubix:229A1296
Manufacturer :0055920110000
EAN:4012802496581

Product details : FAG KRV30-B TRACK ROLLER BEARING 55920110000
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x12x12 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 12 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Series | krv..-b |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 9500 N |
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
- Delivery usually within ( 7 ) days
