References
INA:PWKRE90-2RS-XL
Rubix:238A1575
Manufacturer :0645871260000
EAN:4012802588477

Product details : INA PWKRE90-2RS-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKRE..-2RS, with axial guidance, full complement cylindrical roller set, with eccentric collar, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x35x35 mm |
|---|---|
| Logistic Weight | 2020 g |
| Inner diameter | 35 mm |
| Width | 100 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | pwkre..-2rs-xl |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 221.60 excl. VAT
/ Each
£ 265.92 incl. VAT
- Delivery usually within ( 7 ) days
