Yoke type track roller
Inner diameter | 15 mm |
---|---|
Width | 40 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 40x15x15 mm |
---|---|
Logistic Weight | 108 g |
Inner diameter | 15 mm |
Width | 40 mm |
Sealing | open |
Bearing Clearance | cn |
Series | kre..-b |
Reference speed | 5500 rpm |
Basic static load, radial - C0r | 9300 N |
Basic dynamic load, radial - Cr | 7100 N |
Outer diameter | 32 mm |
Usually arrives within 14 working days