References
Superseded Ref:KR 26 PPXA
SKF:KR 26 PPX
Rubix:266A6289
EAN:7316570547269

Product details : SKF KR 26 PPX STUD-TYPE TRACK ROLLERS
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kr |
| Material | bearing steel |
| Thickness | 12 mm |
| Weight | 0.06 kg |
| Dyn. Load rating | 4460 N |
| Reference speed | 5000 rpm |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 4460 N |
Show UNSPSC/ECL@SS
£ 58.76 excl. VAT
/ Each
£ 70.51 incl. VAT
- Delivery usually within ( 3 ) days
