Yoke type track roller
Inner diameter | 16 mm |
---|---|
Width | 52 mm |
Sealing | Two rubber seals |
Inner diameter | 16 mm |
---|---|
Width | 52 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKR..-2RS-XL |
Material | Steel |
Reference speed | 6000 rpm |
Basic static load, radial - C0r | 14900 N |
Basic dynamic load, radial - Cr | 12500 N |
Outer diameter | 35 mm |
Usually arrives within 14 working days