INA PWKR72-2RS-RR-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
Superseded Ref:-T-PWKR72-2RS-A-RR
INA:PWKR72-2RS-RR-XL
Rubix:238A1124
Manufacturer :0645546860000
EAN:4054366811196

Product details : INA PWKR72-2RS-RR-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKR..-2RS, with axial guidance, full complement cylindrical roller set, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | pwkr..-2rs-xl |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 200.95 excl. VAT
/ Each
£ 241.14 incl. VAT
- Delivery usually within ( 7 ) days
