Yoke type track roller
Inner diameter | 35 mm |
---|---|
Width | 100 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 100x35x35 mm |
---|---|
Logistic Weight | 1670 g |
Inner diameter | 35 mm |
Width | 100 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nukre..-a |
Reference speed | 1800 rpm |
Basic static load, radial - C0r | 103000 N |
Basic dynamic load, radial - Cr | 71000 N |
Outer diameter | 80 mm |
Usually arrives within 14 working days