NTN KR19FXLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR19FXLL/3AS
See technical informationReferences
NTN:KR19FXLL/3AS
Rubix:205A4619
EAN:4547359821963

Product details : NTN KR19FXLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, slot for screwdriver, oil hole, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x32 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Standard | iso 15 |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Usually arrives within 14 working days
