NTN - Needle Roller Bearing - KR47LLH/3AS
Inner diameter | 25 mm |
---|---|
Width | 25.5 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 47x47x66 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 25 mm |
Width | 25.5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 33500 N |
Dyn. Load rating | 2.7 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 20700 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days