References
SKF:KRV 19 PPX
Rubix:420A6238
EAN:7316571182537



Product details : SKF KRV 19 PPX STUD-TYPE TRACK ROLLER
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Width | 11 mm |
| Sealing | two rubber seals |
| Outer diameter | 19 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 55.44 excl. VAT
/ Each
£ 66.53 incl. VAT
- Usually arrives within 14 working days
