References
INA:KR62-PP-A
Rubix:101A4014
Manufacturer :0055830800000
EAN:4012802418507

Product details : INA CAM FOLLOWER KR62PPA
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x24x24 mm |
|---|---|
| Logistic Weight | 754 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | kr..-pp-a |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
- Usually arrives within 14 working days
