Cam Follower (Stud-type Track Roller)
Inner diameter | 8 mm |
---|---|
Width | 32 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 32x19x19 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 8 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Bearing steel |
Stat. Load rating | 3.8 N |
Dyn. Load rating | 3.3 N |
Outer diameter | 19 mm |
Usually arrives within 14 working days