References
INA:NUKR90-X-A
Rubix:238A1631
Manufacturer :0069566880000
EAN:4012802441116

Product details : INA NUKR90-X-A DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 2014 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | nukr..-a |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 190.67 excl. VAT
/ Each
£ 228.80 incl. VAT
- Delivery usually within ( 7 ) days
