SKF KRV 72 PP STUD-TYPE TRACK ROLLER

Cam Follower (Stud-type Track Roller)

See technical information
References
SKF:KRV 72 PP
Rubix:388A6420
EAN:7316570718027
SKF TRACK ROLLER BEARING KRV 72 PPA
Technical specifications
Inner diameter24 mm
Width80 mm
Sealingopen
See all Specifications

Product details : SKF KRV 72 PP STUD-TYPE TRACK ROLLER


Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.

Strengths

- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Inner diameter24 mm
Width80 mm
Sealingopen
Bearing Clearancecn
Outer diameter72 mm
Serieskrv
Materialbearing steel
Thickness29 mm
Weight1.225 kg
Dyn. Load rating33000 N
Reference speed1600 rpm
Basic static load, radial - C0r78000 N
Basic dynamic load, radial - Cr33000 N
Show UNSPSC/ECL@SS
£ 168.97 excl. VAT
/ Each
£ 202.76 incl. VAT
  • Delivery usually within ( 3 ) days