NTN KRVT47LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam roller on shaft, butted needles, screwdriver slot, tapped holes, double-sealed, crowned outer ring
See technical informationReferences
NTN:KRVT47LL/3AS
Rubix:394A7900
EAN:4547359088847

Product details : NTN KRVT47LL/3AS NEEDLE ROLLER BEARING
Presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a life x3.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66 mm |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 85.05 excl. VAT
/ Each
£ 102.06 incl. VAT
- Usually arrives within 14 working days
