Cam Follower with Shaft
Inner diameter | 10 mm |
---|---|
Width | 12 mm |
Sealing | Open |
Inner diameter | 10 mm |
---|---|
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Standard | ISO 15 |
Basic static load, radial - C0r | 11700 N |
Basic dynamic load, radial - Cr | 7450 N |
Outer diameter | 19 mm |
Usually arrives within 14 working days