FACOM WB.1500GSA STEEL WORK BENCH 1500mm x 750mm x 850mm


Maintenance workbench - galvanized top - 1.5 m

References
facom:WB.1500GSA
rubix:80335164
ean:3662424018091
brand logo
brand logo
Technical specifications
TypeMAINTENANCE WORKBENCH
ModelWB.1500GSA
Height0.85 mm
See all Specifications

Product details : FACOM WB.1500GSA STEEL WORK BENCH 1500mm x 750mm x 850mm


Maintenance workbench - galvanized top - 1.5 m
- 2.5 mm thick galvanized sheet metal worktop, impact resistant
and heat resistant.
- Heavy-duty welded and bolted metal construction.
- Static strength: 500 kg.
- Anti-fall edges on 3 sides.
- Can be fixed to the ground.
- Can accommodate 2 additional WB.DRAWERPB drawers.
- Wide crossbar doubles as shelf or footrest.
- Quick, easy assembly.
- Dimensions(W. x D. x H.) : 1.5 x 0.75 x 0.85 mm.
Weight : 59 kg.

Technical specifications


Attributes
Logistic Weight70000 g
Packaged dimensions (D x W x H)1670x815x160 mm
Package weight70000 g
TypeMAINTENANCE WORKBENCH
ModelWB.1500GSA
Height0.85 mm
Width1.5 mm
Depth0.75 mm
Show UNSPSC/ECL@SS
£ 393.40 excl. VAT
/ Each
£ 472.08 incl. VAT
  • Usually arrives within 14 working days