SPARTEX S6FASTFD4DECANTEEN-4 SEAT DBLE ENTRY-725X1690X1070 BLK/BLU
Table Spartex
See technical informationReferences
Spartex:UK-S6FASTFD4DE
Rubix:224A7666
Manufacturer :S6FASTFD4DE

Product details : SPARTEX S6FASTFD4DECANTEEN-4 SEAT DBLE ENTRY-725X1690X1070 BLK/BLU
Fully welded canteen unit with hard wearing on piece polypropylene seat shells.
Powder coated black frame with Germ Guard Active Technology Paint - find out more about the Germ Guard paint here.
Durable MFC table tops are light grey, with PVC edging for extra strength and protection.
Canteen Furniture units available in various seating options including, 2 seater single entry, 4 seater single entry, 4 seater double entry, 6 seater single entry, 6 seater double entry.
Seats are available in a choice of red, black or blue seat shells.
Optional floor fixings available - please speak to sales for details.
Powder coated black frame with Germ Guard Active Technology Paint - find out more about the Germ Guard paint here.
Durable MFC table tops are light grey, with PVC edging for extra strength and protection.
Canteen Furniture units available in various seating options including, 2 seater single entry, 4 seater single entry, 4 seater double entry, 6 seater single entry, 6 seater double entry.
Seats are available in a choice of red, black or blue seat shells.
Optional floor fixings available - please speak to sales for details.
Technical specifications
Attributes
| Type | double |
|---|---|
| Height | 725 mm |
| Depth | 1070 mm |
| Width | 1690 mm |
Show UNSPSC/ECL@SS
£ 510.17 excl. VAT
/ Each
£ 612.20 incl. VAT
- Delivery usually within ( 6 ) days
