SPARTEX S6FASTFD6DECANTEEN-6 SEAT DBLE ENTRY-725X1690X1580 BLK/BLU


Table Spartex

References
spartex:UK-S6FASTFD6DE
rubix:224A7669
manufacturer :S6FASTFD6DE
brand logo
brand logo
Technical specifications
TypeDouble
Height725 mm
Width1690 mm
See all Specifications

Product details : SPARTEX S6FASTFD6DECANTEEN-6 SEAT DBLE ENTRY-725X1690X1580 BLK/BLU


Fully welded canteen unit with hard wearing on piece polypropylene seat shells.
Powder coated black frame with Germ Guard Active Technology Paint - find out more about the Germ Guard paint here.
Durable MFC table tops are light grey, with PVC edging for extra strength and protection.
Canteen Furniture units available in various seating options including, 2 seater single entry, 4 seater single entry, 4 seater double entry, 6 seater single entry, 6 seater double entry.
Seats are available in a choice of red, black or blue seat shells.
Optional floor fixings available - please speak to sales for details.

Technical specifications


Attributes
TypeDouble
Height725 mm
Width1690 mm
Depth1580 mm
Show UNSPSC/ECL@SS
£ 684.19 excl. VAT
/ Each
£ 821.03 incl. VAT
  • Usually arrives within 14 working days