GPC ST18187 WORKBENCH 1800X750X840


Cantilever Workbench - 20mm Laminate Top - 1800 X 750

References
gpc industries:ST18187
rubix:208A8767
brand logo
brand logo
Technical specifications
Height840 mm
Width1800 mm
Depth750 mm

Product details : GPC ST18187 WORKBENCH 1800X750X840


Ideal for factories, labs, retail environments & schools etc
20mm High density laminate with a 3mm PVC edging
Powder coated, Iridium Silver finish on the workbench frames
Drawer sets come complete with central locking & have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be fitted on the right hand side
Supplied Knock down

Technical specifications


Attributes
Height840 mm
Width1800 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 782.40 excl. VAT
/ Each
£ 938.88 incl. VAT
  • Usually arrives within 14 working days