BOTT 41002127.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio

References
bott:41002127.77V
rubix:272A1660
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002127.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio mobile storage bench with 1 drawer-door cabinet / open cupboard / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650/650x650x600mm. Drawer configuration: 3x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with single, perfo panel lined, reinforced 350 mm door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers4
Show UNSPSC/ECL@SS
£ 1,622.40 excl. VAT
/ Each
£ 1,946.88 incl. VAT
  • Usually arrives within 14 working days